DESCRIPTION

GPK Gasket Plastic Sewer Repair Coupling

G10600

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Sewer
End Connection 1
Gasket
End Connection 2
Gasket
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Plastic
Material Type
PVC
Size
4 in x 4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday