DESCRIPTION

GPK Gasket PVC DWV 22-1/2 Degree Elbow

GG3170006

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1866
Application
Sewer
CSA Certified
CSA B182
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40
Size
6 in x 6 in
Type
DWV, Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday