• Cart

DESCRIPTION

GPK Gasket PVC Sewer Eccentric Increaser

G109ECC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Application
Sewer
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
15 in
Fitting Sizes
8 in x 15 in
Fitting Type
Eccentric, Reducing
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35
Type
Sewer