DESCRIPTION

GPK Gasket x Hub PVC Sewer Wye

G73500

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Sewer
End Connection 1
Gasket
End Connection 2
Hub
End Connection 3
Hub
End Connections
Gasket x Hub
Fitting Size 1
8 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Size
8 in x 4 in x 4 in
Type
Reducing