DESCRIPTION

GPK Hub Heavy Wall Sewer Solvent Weld Coupling

GH90500

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Sewer
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC