DESCRIPTION

GPK Hub Heavy Wall Solvent Weld Sewer Coupling

GH909

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Sewer
CSA Certified
CSA B182
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
4 in
Fitting Size 2
6 in
Fitting Sizes
4 in x 6 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Schedule Class
SDR 26