DESCRIPTION

GPK Hub PVC DWV Eccentric Increaser

G3090ECC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2665, ASTM F-1866
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
6 in
Fitting Sizes
4 in x 6 in
Fitting Type
DWV, Eccentric, Reducing
Material
Plastic
Material Type
DWV, PVC
NSF Certified
No
Schedule Class
40