• Cart

DESCRIPTION

GPK IPS Spigot x Sewer Solvent Weld Hub Straight SDR 35 PVC Adapter

G23100

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-679
Application
Sewer
Clean Bagged
No
End Connection 1
IPS Spigot
End Connection 2
Sewer Hub
End Connections
IPS Spigot x Sewer Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35