DESCRIPTION

GPK Plastic 2-Way Cleanout

GH993066

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Sewer
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Material
Plastic
Material Type
PVC
Size
6 in
Type
Cleanout, Straight