DESCRIPTION

GPK PVC DWV Rust-MIPT Plug

G3280008

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
8 in
Fitting Size 2
8 in
Material
Plastic
Material Type
PVC-DWV
Size
8 in x 8 in
Type
Straight