DESCRIPTION

GPK Hub PVC Heavy Wall Solvent Weld Sewer 22-1/2 Degree Elbow

GH91700

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
CSA Certified
CSA B182
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
SDR 26