DESCRIPTION

GPK PVC Sewer MIP Plug

G22800

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Sewer
End Connection 1
MIP
Fitting Size 1
4 in
Fitting Size 2
4 in
IsAcceptableImage
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Size
4 in x 4 in
Type
Straight