DESCRIPTION

GPK Gasket Schedule 40 PVC DWV Double Wye

GG315006

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1866
CSA Certified
CSA B182
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connection 4
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Size 4
6 in
Fitting Sizes
6 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
DWV, PVC
NSF Certified
No
Schedule Class
40