GPK Hub Schedule 40 PVC DWV Wye
G307
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- ASTM Specifications
- ASTM D-2665, ASTM F-1866
- Application
- Sewer
- Clean Bagged
- No
- End Connection 1
- Hub
- End Connection 2
- Hub
- End Connection 3
- Hub
- End Connections
- Hub
- FM Approved
- No
- Fitting Size 1
- 4 in
- Fitting Size 2
- 4 in
- Fitting Size 3
- 4 in
- Fitting Sizes
- 4 in
- Fitting Type
- DWV, Straight
- Material
- Plastic
- Material Type
- DWV, PVC
- NSF Certified
- No
- Schedule Class
- 40