DESCRIPTION

GPK SDR 35 Gasket PVC Sewer Double Wye

G1070044D

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Application
Sewer
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connection 4
Gasket
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Size 4
4 in
Material
Plastic
Material Type
PVC
Schedule Class
SDR 35
Size
4 in x 4 in x 4 in x 4 in
Type
Straight