DESCRIPTION

GPK SDR 35 Gasket PVC Sewer Tee

G1360

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
Application
Sewer
CSA Certified
CSA B182
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35
Size
8 in x 8 in x 4 in
Type
Sewer