DESCRIPTION

GPK SDR 35 Hub x Hub Plastic Solvent Weld Sewer Coupling

G3100

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2665, ASTM F-1866
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Hub
FM Approved
No
Fitting Size 1
10 in
Fitting Size 2
8 in
Material
Plastic
Material Type
PVC-DWV
NSF Certified
No
Schedule Class
40
Size
10 in x 8 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday