GPK

4 in. Sewer Hub x FIPT Solvent Weld Straight SDR 35 PVC Sewer Adapter

Part #G22700  |  Manufacturer Part #227-0004

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-3034, ASTM F-679

Application: Sewer

Clean Bagged: No

End Connection 1: Sewer Hub

End Connection 2: FIPT

End Connections: Sewer Hub x FIPT

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35