• Cart

DESCRIPTION

GPK Solvent Weld PVC Sewer Saddle Reducing Tee

G2020

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Clean Bagged
No
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connection 3
Solvent Weld
End Connections
Solvent Weld
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
8 in
Fitting Sizes
12 in x 12 in x 8 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
NSF Certified
No