GPK

8 x 8 x 4 in. Solvent Weld Reducing SDR 35 PVC Sewer Saddle Tee with Large Skirt

Part #G202L  |  Manufacturer Part #202-L084

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

Application: Sewer

Clean Bagged: No

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connection 3: Solvent Weld

End Connections: Solvent Weld

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 4 in

Fitting Sizes: 8 in x 8 in x 4 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: SDR 35