DESCRIPTION

GPK Spigot x Gasket Plastic Heavy Wall Sewer Coupling

G91000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Sewer
End Connection 1
Spigot
End Connection 2
Gasket
End Connections
Spigot x Gasket
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Schedule Class
SDR 26