• Cart

DESCRIPTION

GPK Spigot x Gasket Heavy Wall Straight DR 26 PVC 45 Degree Elbow

G92200

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
Application
Sewer
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Gasket
End Connections
Spigot x Gasket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
DR 26
UL Listed
No