DESCRIPTION

GPK Spigot x Gasket PVC Heavy Wall Sewer Sweep 45 Degree Elbow

G922L

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Sewer
End Connection 1
Spigot
End Connection 2
Gasket
End Connections
Spigot x Gasket
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
SDR 26