DESCRIPTION

GPK Spigot x Gasket PVC IPS 45 Degree Elbow

GG3220006

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1866
Application
Drainage
CSA Certified
CSA B182
Clean Bagged
No
End Connection 1
Spigot
End Connection 2
Gasket
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
40
Size
6 in x 6 in
Type
DWV, Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday