GPK

4 in. Spigot x Hub Straight and Street DR 35 PVC 45 Degree Elbow

Part #G22200  |  Manufacturer Part #222-0004

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: ASTM D-3034, ASTM F-1336, ASTM F-679

Application: Sewer

Clean Bagged: No

End Connection 1: Spigot

End Connection 2: Hub

End Connections: Spigot x Hub

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight, Street

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: DR 35

UL Listed: No