DESCRIPTION

GPK Stainless Steel Single Strap Saddle

G13300

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-679
Fits Pipe Size
15 in
Material
Plastic, Stainless Steel
Material Type
PVC