1-1/4 in. Tub & Shower Diverter Valve

Part #GG1057  |  Item #7337934  |  Manufacturer Part #G-1057

$257.25 EACH

Valve Size:

1-1/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Rough Valve

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Faucet Mount: Wall Mount

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Supply Lines Included: Yes

Trim Only: No

Valve Body Material: Brass

Valve Size: 1-1/4 in

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No