Graff

1/2 in. NPT Rough-in Valve

Part #GG1010  |  Manufacturer Part #G-1010

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough Valve

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-9

Supply Lines Included: No

Trim Only: No

Valve Size: 1/2 in

Valve Type: Lavatory Rough-In Valve

WaterSense Labeled: No