3/4 in. NPT Roman Tub Faucet Valve

Part #GG1045  |  Item #5148592  |  Manufacturer Part #G-1045

$524.25 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Spout Connection Rough

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Faucet Connection Size: 3/4 in

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: ISO 9001

MA Approved: Yes

NSF Certified: No

Supply Lines Included: No

Trim Only: No

Valve Size: 3/4 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No