Immersion Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

Part #GG2301LM31PC  |  Item #7335894  |  Manufacturer Part #G-2301-LM31-PC

$753.00 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single-hole installation
  • Aerated flow rate ≤1.2 max gpm
  • 1 3/8” hole cutout
  • Includes Push-Top Umbrella Pop-up Drain w/Overflow
  • Optional Matching Decorative Trap G-9971

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Vessel Filler

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-12

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Immersion

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Height: 8-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 8-1/2 in

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 6-13/16 in

MA Approved: Yes

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-3/16 in

Spout Reach: 6-3/8 in

Supply Lines Included: No

Tailpiece Length: 7-5/16 in

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 2 in

Frequently Purchased Together

+
+
+
$0

This Item: Graff Immersion Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome /$753.00