Graff

Immersion Single Lever Handle Floor Mount Filler in Polished Chrome

Part #GG2357LM31NPC  |  Manufacturer Part #G-2357-LM31N-PC

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Floor-mount installation
  • Aerated flow rate ~9 gpm @ 45 psi
  • Handshower flow rate ≤1.5 max gpm
  • 9-7/8” spout reach
  • 31-1/2” - 34-5/8” spout height
  • Optional in-line pressure balancing valve

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Immersion

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Height: 36-5/8 in

Faucet Material: Brass

Faucet Mount: Floor Mount

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Ceramic Disc

Flow Rate: 7 gpm

GSA Approved: No

Hand Shower Flow Rate: 1.5

Handle Material: Metal

Handle Type: Lever

Height: 36-5/8 in

High Pressure: 45

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 9-7/8 in

MA Approved: Yes

Material: Solid Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 34-5/8 in

Spout Reach: 9-7/8 in

Spout Type: Tub Spout

Supply Lines Included: No

Trim Only: No

Tub Spout Reach: 9-5/6 in

UL Listed: No

WaterSense Labeled: No

Width: 1-13/16 in