Phase 7 gpm 3 Hole Roman Tub Set with Double Lever Handle in Brushed Nickel

Part #GG6650LM45BBNIT  |  Item #7337791  |  Manufacturer Part #G-6650-LM45B-BNI-T

$696.75 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Matching deck-mounted handshower and diverter set available
  • Deck-mounted handshower and diverter set included
  • Option in-line pressure balancing valve
  • Matching deck-mounted handshower & diverter set available

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Phase

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 9-1/8 in

EPA Compliant: Yes

Faucet Connection: NPT

Faucet Height: 1-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Pressure Balancing

Flow Rate: 7 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 2-9/16 in

High Pressure: 45

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 10-1/8 in

MA Approved: No

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 2-9/16 in

Spout Reach: 7-1/8 in

Spout Type: Aerator

Supply Lines Included: No

Trim Only: Yes

Tub Spout Reach: 7-1/8 in

Tub Spout Type: Diverter

UL Listed: No

WaterSense Labeled: No