Qubic Round Closed Towel Ring in Satin Nickel

Part #GG9106SN  |  Item #7336015  |  Manufacturer Part #G-9106-SN

$193.50 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Mounting hardware included
  • All metal construction
  • Style complements contemporary collections

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Base Plate Height: 2-9/25 in

Base Plate Width: 2-9/25 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Qubic

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Solid Brass

Mount Type: Wall

NSF Certified: No

Projection: 49/50 in

Ring Type: Closed

Shape: Round