Sento Hair Dryer Holder in OR'osa® PVD

Part #GG9204RG  |  Item #8100886  |  Manufacturer Part #G-9204-RG

Color/Finish: OR'osa® PVD

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1 2012

Collection: Sento

Color Finish: OR'osa® PVD

Color Finish Category: Copper Tones

Depth: 6-7/16 in

Height: 3-5/8 in

ISO Specifications: ISO 9001

Installation Type: Wall Mount

Material: Solid Brass

Size: 3-1/16 in x 3-5/8 in x 6-7/16 in

Style: Contemporary;Modern

UL Listed: No

Width: 3-1/16 in