Graff

Solar Wall Mount Solid Stop Volume Control Valve Trim Plate with Single Lever Handle in Polished Chrome

Part #GG8095LM31SPCT  |  Manufacturer Part #G-8095-LM31S-PC-T

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single metal handle
  • Decorative trim plate
  • To complete package, you must order G-8070 or G-8075 thermostatic stop/volume control rough valve
  • To complete package, you must order rough valve

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Solar

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 2-3/4 in

Escutcheon Width: 2-3/4 in

Faucet Mount: Wall Mount

Faucet Valve Type: Thermostatic

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No