60 x 26 in. 138 gal Round Tank

You last purchased this on
 
Granby Steel

60 x 26 in. 138 gal Round Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 
Granby Steel

60 x 26 in. 138 gal Round Tank

  • Fast #
  • Part #G3005224
  • Item #7334611
  • Manufacturer Part #3005224
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Capacity:
138 gal
Length:
60 in
NSF Certified:
No
Width:
26 in