36 in. Medicine Cabinet in Classic White
Granville 36 in. Medicine Cabinet in Classic White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Granville
- Color Finish Category:
- Whites
- Color Finish Name:
- Classic White
- Depth:
- 4-3/4 in
- Height:
- 30 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Particle Board, Poplar Solids
- Width:
- 36 in