1 in. 120V N/O Bronze Solenoid Valve
1 in. 120V N/O Bronze Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Granzow 2-way solenoid valves offer exceptional quality and durability at considerable savings over comparable brands
- Normally Open
- Rated for water, air and inert gas
- Granzow pilot operated valves feature large internal orifices which minimize flow restriction
- Coils incorporate water tight DIN connectors that can be removed without any need for disconnecting wiring
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Installation Type:
- Vertical Mount, Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-21/32 in
- Material:
- Bronze
- Maximum Temperature:
- 195
- NEMA:
- NEMA 4
- Pressure - Maximum:
- 230 psi
- Temperature Range:
- 14 to 195 Deg F
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1-1/4 in
- Valve Type:
- Solenoid Valve
- Volts:
- 120V
- Watts:
- 8 W