DESCRIPTION

  • Being pilot operated, a 2 psi minimum pressure differential must be maintained at the inlet versus the outlet ports for proper valve actuation
  • Coils incorporate water tight DIN connectors that can be removed without any need for disconnecting wiring and connectors are available with your choice of conduit connections for use with a power cord
  • Granzow 2-way solenoid valves offer exceptional quality and durability at considerable savings over comparable brands
  • Granzow pilot operated valves feature large internal orifices which minimize flow restriction
  • Normally Closed (NC) is the position of the valve with the coil de-energized, assuming a 2 psi pressure differential exists at the inlet port versus the outlet port
  • Rated for water, air and inert gas from 2 to 230 psi
  • They are easy to install and remove from a line
  • They are suitable for use with clear water, air and inert gas up to 230 psi within a temperature range of 14 to 195° F and can be mounted vertically or horizontally
  • Valve have 120V NEMA 4 rated 8 W coils equipped with your choice of DIN 1/2" conduit connectors

Granzow 2-Way 120V Internally Piloted Bronze Solenoid Valve

G21WNK0B130010

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
2-19/32 in
Material
Bronze
Maximum Pressure
230 psi
NEMA Specifications
NEMA 4
Temperature Range
14 to 195 Deg F
Valve Seat Material
Buna-N
Valve Size
1/2 in
Valve Type
Solenoid Valves
Volts
120V
Watts
8

Starting at
Call for Pricing
  • QUANTITY