10 in. 0-2000 Chart Paper
10 in. 0-2000 Chart Paper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Resolution: 24 hour
- Range: 0-2000
- Chassell equivalent chart: CLH HKTW0100S048
- High quality replacement chart paper for circular chart recorders
- Charts with identical ranges and diameters are not interchangeable
- Package Size: 100
- Size: 10" diameter
Specifications
- Diameter:
- 10 in
- FM Approved:
- No
- Product Type:
- 0-2000 Chart Paper
- UL Listed:
- No