Graphic Controls LLC

10 in. 7 Day Chart Paper

Part #CGDSV0394U050  |  Manufacturer Part #GDSV0394U050

Diameter:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chassell equivalent chart: CLH GDSV0394U050
  • Resolution: 7 day
  • Range: None
  • Size: 10" diameter
  • Package Size: 100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Diameter: 10 in

FM Approved: No

Type: 7 Day Chart Paper

UL Listed: No