10 in. Dia. 0-1 Chart Paper 100/BX

Part #G30886967  |  Item #5086172  |  Manufacturer Part #30886967

Call for Pricing per PACK

Diameter:

10 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chassell equivalent chart: CLH HKSV0100S078
  • Resolution: 7-Day
  • Range: 0-1.0
  • Size: 10" diameter
  • Package size: 100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Diameter: 10 in

FM Approved: No

Package Quantity: 100

Type: Chart Paper

UL Listed: No