10 in. Dia. 0-100 Chart Paper 100/BX

You last purchased this on
 
Graphic Controls LLC

10 in. Dia. 0-100 Chart Paper 100/BX

This product requires certification to purchase.
You last purchased this on
 
Graphic Controls LLC

10 in. Dia. 0-100 Chart Paper 100/BX

  • Fast #
  • Part #G10631092
  • Item #4931883
  • Manufacturer Part #10631092
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Paper grows or shrinks whenever moisture levels (relative humidity) change
  • Some chart paper can grow or shrink as much as 5% of their total length over a humidity range of 50%
  • It can take on or give off moisture continually to remain in equilibrium with its environment
  • High quality replacement chart paper for circular chart recorders
  • High quality paper prevent ink bleed
  • Range 0-100
  • The best a chart manufacturer can do with regard to relative humidity stability
  • Our papers have an allowance for growth of 1% for any change in relative humidity of 50% and therefor more stable than other chart papers
  • Charts with identical ranges and diameters are not interchangeable
  • Requires Certification

Specifications

Diameter:
10 in
Material:
Paper
Package Quantity:
Pack of 100
Product Type:
Chart Paper