10 in. Dia. 0-20 Chart Paper 100/BX
10 in. Dia. 0-20 Chart Paper 100/BX
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Resolution: 7-Day
- Range: 0-20
- Honeywell equivalent chart: BN 24001661-071
- High quality replacement chart paper for circular chart recorders
- Charts with identical ranges and diameters are not interchangeable
- Package size: 100
- Size: 10" diameter
Specifications
- Diameter:
- 10 in
- FM Approved:
- No
- Package Quantity:
- Pack of 100
- Product Type:
- Chart Paper
- UL Listed:
- No