11-1/8 in. 0-300 Chart Paper

You last purchased this on
 
Graphic Controls LLC

11-1/8 in. 0-300 Chart Paper

This product requires certification to purchase.
You last purchased this on
 
Graphic Controls LLC

11-1/8 in. 0-300 Chart Paper

  • Fast #
  • Part #BBR55129
  • Item #7345219
  • Manufacturer Part #BR 55129
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Resolution: 7 day
  • Range: 0-300
  • Bristol equivalent chart: BR 55129
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable
  • Package Size: 100
  • Size: 11" diameter
  • Requires Certification

Specifications

Diameter:
11-1/8 in
FM Approved:
No
Product Type:
0-300 Chart Paper
UL Listed:
No