.14 Nib Length Red 6 Pack

You last purchased this on
 
Graphic Controls LLC

.14 Nib Length Red 6 Pack

This product requires certification to purchase.
You last purchased this on
 
Graphic Controls LLC

.14 Nib Length Red 6 Pack

  • Fast #
  • Part #G10557222
  • Item #6147857
  • Manufacturer Part #10557222
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Snap-on clip that works with a variety of normal flat and wire pen arms
  • Works with BIF, Bristol, Fischer Porter, Foxboro, Honeywell, Taylor, Wallace Tiernan, etc.
  • Disposable pens fit almost any circular recorder
  • Series 39 for circular recorders
  • Requires Certification

Specifications

Brand Model Compatibility:
MC AR 500
Color Finish Name:
Red
FM Approved:
No
Length:
5-7/20 in
Material:
Plastic
Package Quantity:
Pack of 6
Product Type:
Universal Chart Pen
UL Listed:
No