2.5 in. X 63 ft. Roll Style D No Range

Part #G00415513  |  Item #5086142  |  Manufacturer Part #00415513

Call for Pricing EACH

Diameter:

2-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rustrak equivalent chart: RTI 2413 Style D
  • Size: 2.563" x 63'
  • Range: none
  • Quantity: 6 (minimum order 6)
  • High quality replacement chart paper for strip chart recorders
  • Charts with identical ranges and sizes are not interchangeable

Specifications

Diameter: 2-1/2 in

FM Approved: No

Length: 63 ft

Product Type: Strip Chart

UL Listed: No

Width: 2-563/1000 in