4 in. X 60 ft. Roll Chart 0-4

Part #G00640219  |  Item #5086228  |  Manufacturer Part #00640219

Call for Pricing

Diameter:

4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 50

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fischer and Porter equivalent chart: 212A071
  • Size: 4.313" x 60'
  • Range: 0-4
  • Quantity: 1 (minimum order of 10)
  • High quality replacement chart paper for strip chart recorders
  • Charts with identical ranges and sizes are not interchangeable

Specifications

Diameter: 4 in

FM Approved: No

Length: 60 ft

Product Type: Strip Chart

UL Listed: No

Width: 4-313/1000 in