Strip Chart 4.2 in. X 50 ft. Roll No Range

Part #G00373746  |  Item #5086233  |  Manufacturer Part #00373746

Call for Pricing

Diameter:

4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Leopold & Stevens equivalent chart: 15020
  • Size: 4.219" W x 55' L
  • Range: None (non-uniform)
  • Quantity: 1 (minimum order of 10)
  • High quality replacement chart paper for strip chart recorders
  • Charts with identical ranges and sizes are not interchangeable

Specifications

Diameter: 4 in

FM Approved: No

Length: 50 ft

Product Type: Strip Chart

UL Listed: No

Width: 4-219/1000 in