Strip Chart 4.2 in. X 50 ft. Roll No Range
Strip Chart 4.2 in. X 50 ft. Roll No Range
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 4.219" W x 55' L
- Range: None (non-uniform)
- Leopold & Stevens equivalent chart: 15021
- Charts with identical ranges and sizes are not interchangeable
- High quality replacement chart paper for strip chart recorders
- Quantity: 1 (minimum order of 10)
Specifications
- Diameter:
- 4 in
- FM Approved:
- No
- Length:
- 50 ft
- Product Type:
- Strip Chart
- UL Listed:
- No
- Width:
- 4-219/1000 in